Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVTR-100-1

MVTR-100-1

MVTR-100-1 TRACK ROLLER ; V-GROOVED TYPE 3.937

Cam Follower Bearing; 140MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

MVTR-100-1

BDI #

22972088

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.672
UNSPSC
31171530
EAN
0841946131409
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M30 X 3.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
10.56
Long Description
Cam Follower Bearing; 140MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.925 Inch | 48.9 Millimeter
Roller Diameter
5.512 Inch | 140 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter