Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVTR-125

MVTR-125

MVTR-125 TRACK ROLLER ; V-GROOVED TYPE 4.9213

Cam Follower Bearing; 165MM Roller Diameter; 76MM Roller Width; V Groove Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

MVTR-125

BDI #

22972090

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.476
UNSPSC
31171530
EAN
0841946132970
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M48 X 5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
10.51604
Long Description
Cam Follower Bearing; 165MM Roller Diameter; 76MM Roller Width; V Groove Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
2.992 Inch | 76 Millimeter
Roller Diameter
6.496 Inch | 165 Millimeter
Stud Diameter
1.89 Inch | 48 Millimeter