Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVYR-100

MVYR-100

MVYR-100 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE

Cam Follower Bearing; 30MM Bore; 140MM Roller Diameter; 54MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

MVYR-100

BDI #

841343

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.08
EAN
0651041194892
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
MVYR 100
Long Description
Cam Follower Bearing; 30MM Bore; 140MM Roller Diameter; 54MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Diameter
5.512 Inch | 140 Millimeter
Roller Width
2.126 Inch | 54 Millimeter
Bore
1.181 Inch | 30 Millimeter