Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVYR-200

MVYR-125

MVYR-125 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE

Cam Follower Bearing; 45MM Bore; 165MM Roller Diameter; 68MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

MVYR-125

BDI #

841344

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
8.52
EAN
0651041211933
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
MVYR 125
Long Description
Cam Follower Bearing; 45MM Bore; 165MM Roller Diameter; 68MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Diameter
6.496 Inch | 165 Millimeter
Bore
1.772 Inch | 45 Millimeter
Roller Width
2.677 Inch | 68 Millimeter