Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QAMC18A303SEO

QAMC18A303SEO

QAMC18A303SEO CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE

Cartridge Bearing; 3-3/16" Bore; 6-3/4" Outside Diameter; 3.45" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.03" Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion

Part #

QAMC18A303SEO

BDI #

773944

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
12.816
UNSPSC
31171535
EAN
0883450330541
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact
Other Features
Double Row | Single Set Screw | Urethane Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Noun
Bearing
Keyword String
Cartridge
Weight / LBS
26
Long Description
Cartridge Bearing; 3-3/16" Bore; 6-3/4" Outside Diameter; 3.45" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.03" Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Cartridge Housing Width
3.45 Inch | 87.63 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter