Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RER16

RER16

RER16 CARTRIDGE ROLLER BEARING ; 1" SHAFT DIA

Cartridge Bearing; 1" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/8" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; Non-Expansion

Part #

RER16

BDI #

19266635

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
UNSPSC
31171535
EAN
0662864005265
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Seals
Single Lip Contact
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Noun
Bearing
Keyword String
Cartridge
Weight / LBS
0.54
Long Description
Cartridge Bearing; 1" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/8" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1 Inch | 25.4 Millimeter