Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EFRB224M40H

EFRB224M40H

L/B EFRB224M40H ; 轴承/带座轴承

Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 148MM Bolt Circle Diameter; 104.8MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal

Part #

EFRB224M40H

BDI #

579646

PRICE
¥3,020.00 / each
¥6,056.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.443
UNSPSC
31171501
EAN
0793699012606
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
B224M40HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Manufacturer Item Number
EFRB224M40H
Manufacturer Internal Number
5801260
Weight / LBS
11.244
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 148MM Bolt Circle Diameter; 104.8MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing
4.126 Inch | 104.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
3.125 Inch | 79.38 Millimeter