Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NUTR45

NNTR55X140X70-2ZL

INA NNTR55X140X70-2ZL ; 轴承/圆柱滚子轴承

Cam Follower Bearing; 55MM Bore; 140MM Roller Diameter; 68MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NNTR55X140X70-2ZL

BDI #

1175808

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
6.3
UNSPSC
31171530
EAN
4054364121495
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
NNTR55X140X702ZL
Weight / LBS
14.1
Long Description
Cam Follower Bearing; 55MM Bore; 140MM Roller Diameter; 68MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
2.165 Inch | 55 Millimeter
Roller Width
2.677 Inch | 68 Millimeter
Roller Diameter
5.512 Inch | 140 Millimeter