Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PCYFR8T

PCYFR8T

PCYFR8T ROD END BEARING ; 1/2" ID 2PC RH PTFE LINED ALLOY STEEL

Rod End Bearing; 1/2" Bore; 0.55" Housing Width; Female; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 1-1/4" Ball Width; Not Relubricatable; Open Enclosure

Part #

PCYFR8T

BDI #

23706449

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31171508
EAN
0806990075697
Stud Profile
Female
Mounting Thread
1/2-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Precision | Black Oxide Coated Outer | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer Item Number
PCYFR8T
Weight / LBS
0.43
Long Description
Rod End Bearing; 1/2" Bore; 0.55" Housing Width; Female; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 1-1/4" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.5 Inch | 12.7 Millimeter
Housing Width
0.55 Inch | 13.97 Millimeter
Ball Width
1.25 Inch | 31.75 Millimeter