Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PSHEY40-XL-N-I

PSHEY40-XL-N-I

INA PSHEY40N ; 轴承/带座轴承

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

PSHEY40-N

BDI #

1176656

PRICE
¥147.00 / each
¥408.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
UNSPSC
31171511
EAN
4012802807691
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
GAY40NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
PSHEY40
Weight / LBS
3.815
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
3.5 Inch | 90Millimeter
Length Thru Bore
1.555 Inch | 39.5 Millimeter
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter