PTR-7.00-CSO
PTR-7.00-CSO TRACK ROLLER ASSEMBLY ; 7" RLR DIA PLAIN CONCENTRIC
Cam Follower Bearing; 7" Roller Diameter; 2.94" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
PTR-7.00-CSO
BDI #
24859815
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: