Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CRBY 1

PWTR40-2RS-XL

INA PWTR40-2RS-XL ; 轴承/滚轮轴承

Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

PWTR40-2RS

BDI #

15087141

PRICE
¥319.00 / each
¥932.00 / each

QTY

INVENTORY:
26
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.785
UNSPSC
31171530
EAN
4012802605129
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
PWTR402RS
Weight / LBS
1.799
Long Description
Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Roller Width
1.181 Inch | 30 Millimeter