Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LHTR10

LHTR10

LHTR10 ; FLANGED LINEAR BUSHING

Sleeve Bearing; 10MM Nominal Bore; 19MM Nominal Outside Diameter; 29MM Length Thru Bore; Bushing With Flange Profile; Steel; 34MM Flange Outside Diameter; 6MM Flange Thickness

Part #

LHTR10

BDI #

21450083

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing With Flange
Material Description
Steel
Other Features
Mini Flanged with 4-Bolt | Tapped Hole | Liner Bushing
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Long Description
Sleeve Bearing; 10MM Nominal Bore; 19MM Nominal Outside Diameter; 29MM Length Thru Bore; Bushing With Flange Profile; Steel; 34MM Flange Outside Diameter; 6MM Flange Thickness
Nominal Bore
0.394 Inch | 10 Millimeter
Nominal Outside Diameter
0.748 Inch | 19 Millimeter
Flange Outside Diameter
1.339 Inch | 34 Millimeter
Flange Thickness
0.236 Inch | 6 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter