Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MDZB12-10

MDZB12-10

MDZB12-10 ; OIL FREE BUSHING

Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Composite Steel Backed Metal Layer | Sintered Bronze Layer and Filler Added PTFE Layer

Part #

MDZB12-10

BDI #

21450085

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing No Flange Split
Material Description
Composite Steel Backed Metal Layer | Sintered Bronze Layer and Filler Added PTFE Layer
Other Features
Oil-Free
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Composite Steel Backed Metal Layer | Sintered Bronze Layer and Filler Added PTFE Layer
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter