Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MPBZ100-100

MPBZ100-100

MPBZ100-100 OIL FREE BUSHING

Plain Bearing; 100MM Inside Diameter; 120MM Outside Diameter; 100MM Overall Length; -40 to 150 Degree C Operating Temperature Range; Oil Free; Straight; Standard; High-Tensile Brass Alloy

Part #

MPBZ100-100

BDI #

25350795

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Noun
Bearing
Keyword String
Plain
Product Detail
Plain Bearing
Product Specification
100MM Inside Diameter; 120MM Outside Diameter; 100MM Overall Length; -40 to 150 Degree C Operating Temperature Range; Oil Free; Straight; Standard; High-Tensile Brass Alloy
Long Description
Plain Bearing; 100MM Inside Diameter; 120MM Outside Diameter; 100MM Overall Length; -40 to 150 Degree C Operating Temperature Range; Oil Free; Straight; Standard; High-Tensile Brass Alloy