Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SB206-20

SB206-20

SB206-20 ; INSERT BEARING

Insert Bearing; 1-1/4" Bore; 1.181" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

SB206-20

BDI #

21478160

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RIT BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31171562
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Weight / LBS
0.52911
Long Description
Insert Bearing; 1-1/4" Bore; 1.181" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter