Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SM-UCFC213D1

SM-UCFC213D1

NTN SM-UCFC213D1 ; 轴承/带座轴承

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 65MM Bore; 170MM Bolt Circle Diameter; 120.2MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

SM-UCFC213D1

BDI #

23927705

PRICE
¥216.00 / each
¥467.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171501
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
19 Millimeter
Relubricatable
Yes
Insert Part Number
UC213D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
11
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 65MM Bore; 170MM Bolt Circle Diameter; 120.2MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
2.559 Inch | 65 Millimeter
Bolt Spacing
4.732 Inch | 120.2 Millimeter
Cartridge Pilot Depth
0.551 Inch | 14 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Cartridge Pilot Diameter
5.709 Inch | 145 Millimeter
Nominal Bolt Circle Diameter Round
6.7 Inch | 170 Millimeter