Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UC306D1

UC306D1

NTN UC306D1 ; 轴承/外球面轴承

Insert Bearing; 30MM Bore; 43MM Length Thru Bore; Wide Inner Ring; 23MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UC306D1

BDI #

1232155

PRICE
¥97.00 / each
¥236.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.559
UNSPSC
31171536
EAN
4547359233285
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Manufacturer Item Number
UC306D1
Weight / LBS
1.235
Long Description
Insert Bearing; 30MM Bore; 43MM Length Thru Bore; Wide Inner Ring; 23MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.906 Inch | 23 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter