Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCFCX14D1

UCFCX14D1

NTN UCFCX14D1 ; 轴承/带座轴承

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 70MM Bore; 190MM Bolt Circle Diameter; 134.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

UCFCX14D1

BDI #

1232962

PRICE
¥369.00 / each
¥780.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
7.57
UNSPSC
31171501
EAN
4547359501223
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UCX14D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Wide Inner Race | Spigot Joint | Has Flinger
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Manufacturer Item Number
UCFCX14D1
Weight / LBS
16
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 70MM Bore; 190MM Bolt Circle Diameter; 134.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
6.457 Inch | 164 Millimeter
Cartridge Pilot Depth
0.787 Inch | 20 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Bolt Spacing
5.291 Inch | 134.4 Millimeter
Bore
2.756 Inch | 70 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter