Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCPP202-10

UCPP202-10

UCPP202 10 ; SETSCREW LOCKING INSERT

Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

UCPP202-10

BDI #

17245723

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
KML BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31171511
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
UC202-10
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
0.48502
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Base to Center Height
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Actual Bolt Center to Center
2.992 Inch | 75.997Millimeter