Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UTRY-3.50A

UTRY-3.50A

UTRY-3.50A TRACK ROLLER ; U-GROOVED YOKE TYPE ALTERNATIVE

Cam Follower Bearing; 1" Bore; 3-1/2" Roller Diameter; 1-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

UTRY-3.50A

BDI #

22974886

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.456
UNSPSC
31171530
EAN
0841946108364
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 7000RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
3.3
Long Description
Cam Follower Bearing; 1" Bore; 3-1/2" Roller Diameter; 1-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Width
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter