VLR-3-1/2-16
VLR-3-1/2-16 V-GROOVED LOAD RUNNER ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
VLR-3-1/2-16
BDI #
737372
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: