Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VLRY-10-1/2

VLRY-10-1/2

VLRY-10 1/2 LOAD RUNNER ; 3.755" BORE 10-1/2" RLR DIA

Cam Follower Bearing; 3.755" Bore; 10-1/2" Roller Diameter; 4-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

VLRY-10-1/2

BDI #

737407

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
35.185
UNSPSC
31171530
EAN
0622424963008
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
VLRY-10 1/2
Manufacturer Internal Number
96300
Weight / LBS
77.5
Long Description
Cam Follower Bearing; 3.755" Bore; 10-1/2" Roller Diameter; 4-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
3.755 Inch | 95.377 Millimeter
Roller Width
4.75 Inch | 120.65 Millimeter
Roller Diameter
10.5 Inch | 266.7 Millimeter