Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VLRY-11-1/2

VLRY-11-1/2

VLRY-11-1/2 LOAD RUNNER

Cam Follower Bearing; 4.255" Bore; 11-1/2" Roller Diameter; 5-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

VLRY-11-1/2

BDI #

737408

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
50.94
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
VLRY-11 1/2
Manufacturer Internal Number
96302
Weight / LBS
112.2
Long Description
Cam Follower Bearing; 4.255" Bore; 11-1/2" Roller Diameter; 5-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
4.255 Inch | 108.077 Millimeter
Roller Diameter
11.5 Inch | 292.1 Millimeter
Roller Width
5.25 Inch | 133.35 Millimeter