Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VTR-3.50E-R

VTR-3.50E-R

VTR-3.50E-R TRACK ROLLER ; V-GROOVED EXTRA CAPACITY REGREASABLE

Cam Follower Bearing; 3-1/2" Roller Diameter; 1.65" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

VTR-3.50E-R

BDI #

22974950

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.492
UNSPSC
31171530
EAN
0841946128874
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
3.4
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.65" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
3.5 Inch | 88.9 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
1.65 Inch | 41.91 Millimeter