Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VTR-3.50E

VTR-3.50E

VTR-3.50E TRACK ROLLER ASSY ; STUD 3.5" RLR DIA W/V-GROOVE SURFACE

Cam Follower Bearing; 3-1/2" Roller Diameter; 1-25/32" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

VTR-3.50E

BDI #

21454234

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.542
UNSPSC
31171530
EAN
0841946108562
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Without Dust Cover
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
VTR-3.50E
Weight / LBS
3.4
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 1-25/32" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.781 Inch | 45.237 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter