VTRE-6.50-SS
VTRE-6.50-SS TRACK ROLLER ; V-GROOVED ECCENTRIC TYPE STAINLESS STEEL
Cam Follower Bearing; 6-1/2" Roller Diameter; 2.94" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
VTRE-6.50-SS
BDI #
22975032
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: