Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VTRY-2.50-CSO

VTRY-10.50-CSO

VTRY-10.50-CSO V-GRVD TRACK ROLLER ASSY ; 10.5" RLR DIA YOKE

Cam Follower Bearing; 3.756" Bore; 10-1/2" Roller Diameter; 4-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

VTRY-10.50-CSO

BDI #

24859798

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
39.969
UNSPSC
31171530
EAN
0841946145277
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 760RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
88.12
Long Description
Cam Follower Bearing; 3.756" Bore; 10-1/2" Roller Diameter; 4-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
3.756 Inch | 95.402 Millimeter
Roller Diameter
10.5 Inch | 266.7 Millimeter
Roller Width
4.75 Inch | 120.65 Millimeter