Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YCRS-40

Y 36

Y 36 CAM FOLLOWER BEARING ; YOKE ROLLER 1-1/8" DIA

Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

Y 36

BDI #

795188

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
EAN
0637400008536
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
Y36
Weight / LBS
0.15
Long Description
Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.313 Inch | 7.95 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter