Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CYR 1 7/8 S CR

YAD-06

YAD-06 TRACK ROLLER BEARING ; SINGLE ROW YOKE TYPE

Cam Follower Bearing; 3/8" Bore; 1-1/16" Roller Diameter; 3/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YAD-06

BDI #

842258

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.445
EAN
0651041099838
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
YAD 06
Weight / LBS
0.98
Long Description
Cam Follower Bearing; 3/8" Bore; 1-1/16" Roller Diameter; 3/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.063 Inch | 27 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Bore
0.375 Inch | 9.525 Millimeter