Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YAG-09

YAG-09

YAG-09 AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER

Cam Follower Bearing; 9/16" Bore; 1-3/16" Roller Diameter; 25/32" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

YAG-09

BDI #

842286

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
EAN
0651041199736
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
YAG 09
Weight / LBS
0.207
Long Description
Cam Follower Bearing; 9/16" Bore; 1-3/16" Roller Diameter; 25/32" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.563 Inch | 14.3 Millimeter
Roller Diameter
1.188 Inch | 30.175 Millimeter
Roller Width
0.781 Inch | 19.837 Millimeter