Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NATR6-X-PP

YCRS-30

YCRS-30 CAM YOKE ROLLER NEEDLE BEARING

Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable

Part #

YCRS-30

BDI #

210966

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31171530
EAN
0644075102919
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
YCRS-30
Weight / LBS
0.8
Long Description
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Bore
0.5 Inch | 12.7 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1 Inch | 25.4 Millimeter