Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YR-1-1/4-X

YR-5-X

YR-5-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED

Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YR-5-X

BDI #

841474

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - CA 1
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
6.505
UNSPSC
31171530
EAN
0651041021891
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
YR 5 X
Weight / LBS
14.34
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
2.75 Inch | 69.85 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Roller Diameter
5 Inch | 127 Millimeter