Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YR-6-X

YR-6-X

YR-6-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED

Cam Follower Bearing; 2-1/4" Bore; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YR-6-X

BDI #

841475

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
9.185
UNSPSC
31171530
EAN
0651041025745
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
YR 6 X
Weight / LBS
20.25
Long Description
Cam Follower Bearing; 2-1/4" Bore; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
2.25 Inch | 57.15 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter