Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

04355

04355

04355 SOLVENT DEGREASER ; A-151 55 GALLON

General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator; Clear; 55 Gal Container Size

Part #

04355

BDI #

600209

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
170.097
UNSPSC
47131805
EAN
0078827043555
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator
Manufacturer's Description
A-151 Solvent/Degreaser
Color
Clear
Container Size value And um
55 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
70 Deg C
Odor
Characteristic
Conformance to Certificate
NSF C1
Other Features
No Residue | Controlled Evaporation | Non Conductive | Non Chlorinated | Removes Grease - Oil
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Cleaners
Noun
Cleaner
Keyword String
General Purpose
Manufacturer Item Number
04355
Weight / LBS
375
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator; Clear; 55 Gal Container Size