Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LAGD 125/VT390

LAGD 125/VT390

LAGD 125/VT390 BEARING GREASE ; POR NON-RETURNABLE 10/PAK

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 125 CC Capacity; VT390; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge

Part #

LAGD 125/VT390

BDI #

1303416

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.25
UNSPSC
27112914
EAN
7316573934769
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" BSPT
Capacity
125 CC
Lubricant Name
VT390
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene Terephthalate
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Disposable | Refillable Cartridge
Maximum Operating Pressure
75 PSI
Operating Temperature Range
0 To 50 Deg C
Application
Bearing Housing Lubrication | Chain | Conveyor | Crane | Elevator | Electric Motor | Escalator | Fan | Pump
Other Features
System 24 | Dial Setting | Piston Displacement Monitoring
Category - BDI
Single Point Lubricator
Noun
Lubricator
Keyword String
Single Point Automatic
Weight / LBS
0.44092
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 125 CC Capacity; VT390; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge
Overall Height
4.488 Inch | 114 Millimeter
Overall Diameter
2.165 Inch | 55 Millimeter