Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QT0355000

QT0355000

QT0355000 SPRAY PAINT ; 25OZ APWA BLACK

Marking Paint; Industrial Quick-Tap Tallboy Solvent-Based; Black Color; 22 Oz Net Weight; One Pass Valve; For Bold | Bright | Visible Markings; Glove Grip Cap Has A 50 Percent Wider Opening To Easily Accommodate Work Gloves; Tallboy Is Designed Specifically To Reduce The Number of Trips To The Truck and To Increase Productivity and Efficiency; In Addition To All of The Proven Benefits of The Krylon Quick-Mark Offering | The Tallboy Provides 22 Oz; of Paint Which Means Less Cans To Dispose of and Less Product To Carry

Part #

QT0355000

BDI #

24570813

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31211501
EAN
0075577014262
Noun
Paint
Keyword String
Marking
Weight / LBS
1.788
Product Detail
Marking Paint
Product Specification
Industrial Quick-Tap Tallboy Solvent-Based; Black Color; 22 Oz Net Weight; One Pass Valve
Long Description
Marking Paint; Industrial Quick-Tap Tallboy Solvent-Based; Black Color; 22 Oz Net Weight; One Pass Valve; For Bold | Bright | Visible Markings; Glove Grip Cap Has A 50 Percent Wider Opening To Easily Accommodate Work Gloves; Tallboy Is Designed Specifically To Reduce The Number of Trips To The Truck and To Increase Productivity and Efficiency; In Addition To All of The Proven Benefits of The Krylon Quick-Mark Offering | The Tallboy Provides 22 Oz; of Paint Which Means Less Cans To Dispose of and Less Product To Carry