Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
592 SLOW CURE 6ML IDH 88567

592 SLOW CURE 6ML IDH 88567

592 SLOW CURE 6ML IDH 88567

592 SLOW CURE 6ML IDH 88567 ; 59214 THRD SEALANT 592 6ML TUBE 12EA/CS

Thread Sealant; High Temperature; Tube; 6 Ml; Paste; Pipe Thread and Fitting

Part #

592 SLOW CURE 6ML IDH 88567

BDI #

1056877

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 12
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.035
UNSPSC
31201612
EAN
0079340592148
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Pipe Thread and Fitting
Tradename
592 | PST
Manufacturer's Description
Loctite 592 PST Thread Sealant
Color
White
Container Size value And um
6 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.72 Percentage | 6.86 g/l
Conformance to Certificate
CFIA
Other Features
Medium Strength | High Viscosity | Slow Cure | Food Grade | Viscosity 350000 cP | Temperature Range -65 To 400 Deg F
Net Weight
0.2 Oz
Category - BDI
Chemicals Sealants Anaerobic
Noun
Sealant
Keyword String
Thread
Manufacturer Item Number
59214
Weight / LBS
0.026
Long Description
Thread Sealant; High Temperature; Tube; 6 Ml; Paste; Pipe Thread and Fitting