Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SI 598 BLK 0.5 OZ IDH 274809

SI 598 BLK 0.5 OZ IDH 274809

SI 598 BLK 0.5 OZ IDH 274809

SI 598 BLK 0.5 OZ IDH 274809 GASKETING ; 34018 SILICONE GSKT MAKER 100EA/CS

Gasketing; RTV Silicone; Oil Resistant | Black; 0.5 Oz; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black

Part #

SI 598 BLK 0.5 OZ IDH 274809

BDI #

1056264

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
UNSPSC
31201600
EAN
0079340340183
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Oil Resistant | Black
Container Type
Tube
Texture
Paste
Application
Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover
Tradename
598
Manufacturer's Description
Loctite 598 Black; High Performance RTV Silicone Gasket Maker
Color
Black
Container Size value And um
0.5 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.31 Percentage | 40.69 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Food Grade | Temperature Range -59 to 329 Deg C
Net Weight
0.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Noun
Gasketing
Keyword String
Silicone
Manufacturer Item Number
34018
Weight / LBS
0.049
Long Description
Gasketing; RTV Silicone; Oil Resistant | Black; 0.5 Oz; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black