Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K11001802-20

K11001802-20

K11001802-20 PRIMER ; POR GRAY

Coating; Industrial Iron Guard Water-Based Acrylic Enamel; Gray Color; Flat Finish; 5 Gallon Net Weight; Can Be Applied Directly To New And Clean Metal Without Primer; Outstanding Adhesion; Excellent Early Moisture Resistance; Flash Rust/Early Rust Resistance; Voc Compliant Everywhere; Iron Guard Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating Designed For New Construction Or Maintenance Use; This Product Can Be Used Directly Over Prepared Substrates

Part #

K11001802-20

BDI #

24570837

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31201700
EAN
0724504070191
Noun
Coating
Weight / LBS
10.674
Product Detail
Coating
Product Specification
Industrial Iron Guard Water-Based Acrylic Enamel; Gray Color; Flat Finish; 5 Gallon Net Weight; Can Be Applied Directly To New And Clean Metal Without Primer; Outstanding Adhesion; Excellent Early Moisture Resistance; Flash Rust/Early Rust Resistance; Voc Compliant Everywhere; Iron Guard Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating Designed For New Construction Or Maintenance Use; This Product Can Be Used Directly Over Prepared Substrates
Long Description
Coating; Industrial Iron Guard Water-Based Acrylic Enamel; Gray Color; Flat Finish; 5 Gallon Net Weight; Can Be Applied Directly To New And Clean Metal Without Primer; Outstanding Adhesion; Excellent Early Moisture Resistance; Flash Rust/Early Rust Resistance; Voc Compliant Everywhere; Iron Guard Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating Designed For New Construction Or Maintenance Use; This Product Can Be Used Directly Over Prepared Substrates