Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

801703

801726

801726 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Stat

Part #

801726

BDI #

457170

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
41.676
UNSPSC
26112104
EAN
0662284242936
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-1050Lb-in | Brake-1200Lb-in
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
213TC | 215TC
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.44HP
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
801726
Weight / LBS
92
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Stat
Bore
1.375 Inch | 34.925 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter