Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

950259

950259

950259 FRICTION CLUTCH ; NON RETURNABLE 40MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 100MM Pilot Diameter; Static Torq

Part #

950259

BDI #

457617

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
16.761
EAN
0662284247160
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 98Nm at 6bar
Product Type
Friction Disc | Tension Control
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
M-800
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
0.2 to 6bar
Thermal Capacity
745W
Application
Soft Start | Overload Protection
Inch - Metric
Metric
Other Features
Air Cooled | Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Light Duty
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
950259
Weight / LBS
37
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 100MM Pilot Diameter; Static Torq
Pilot Diameter
3.937 Inch | 100 Millimeter
Bore
1.575 Inch | 40 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter