Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5KS364XAA304D5

5KS364XAA304D5

5KS364XAA304D5 SEVERE DUTY AC MOTOR ; 40HP 364T 1185RPM 575V

AC Motor; 40HP Power; 1200RPM Speed; 364T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile

Part #

5KS364XAA304D5

BDI #

24958655

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
441.0
UNSPSC
26101112
Noun
Motor
Keyword String
Alternating Current
Weight / LBS
980
Product Detail
AC Motor
Product Specification
40HP Power; 1200RPM Speed; 364T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
Long Description
AC Motor; 40HP Power; 1200RPM Speed; 364T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile