Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33109

33109 ; G.M. E14BA 115V DC

DC Motor; 100 Sync RPM; 115V Voltage; Base; 1/2" Shaft Diameter; 1-1/4" Base to Center Height; 8.81" Overall Length

Part #

33109

BDI #

20106593

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26100000
Noun
Motor
Keyword String
Direct Current
Weight / LBS
20
Product Detail
DC Motor
Product Specification
100 Sync RPM; 115V Voltage; Base; 1/2" Shaft Diameter; 1-1/4" Base to Center Height; 8.81" Overall Length
Long Description
DC Motor; 100 Sync RPM; 115V Voltage; Base; 1/2" Shaft Diameter; 1-1/4" Base to Center Height; 8.81" Overall Length