Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B446000

B446000 ; 20HP 1750RPM DC MOTOR

DC Motor; 20HP; SC2113ATZ Frame Size; 1750 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.38" Overall Length

Part #

B446000

BDI #

21803110

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
181.406
UNSPSC
26100000
Noun
Motor
Keyword String
Direct Current
Weight / LBS
400
Product Detail
DC Motor
Product Specification
20HP; SC2113ATZ Frame Size; 1750 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.38" Overall Length
Long Description
DC Motor; 20HP; SC2113ATZ Frame Size; 1750 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.38" Overall Length