Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5X841

5X841

5X841 GENERAL PURPOSE RELAY ; 120VAC 3P 3PDT 11 PINS PLUG-IN

Voltage Relay; Plug In Relay; 11 Pins; Square Base Type; 10A At 277VAC/30VDC Contact Rating; 120VAC Coil Volts; Mechanical Flag Indicator; Silver Alloy Contact Material

Part #

5X841

BDI #

21487859

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
39122327
Noun
Relay
Keyword String
Voltage Alternating
Product Detail
Voltage Relay
Product Specification
Plug In Relay; 11 Pins; Square Base Type; 10A At 277VAC/30VDC Contact Rating; 120VAC Coil Volts; Mechanical Flag Indicator; Silver Alloy Contact Material
Long Description
Voltage Relay; Plug In Relay; 11 Pins; Square Base Type; 10A At 277VAC/30VDC Contact Rating; 120VAC Coil Volts; Mechanical Flag Indicator; Silver Alloy Contact Material