Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
OT050170 opt.sensor M5x0,5/45 lang,

OT050170 opt.sensor M5x0,5/45 lang,

OT050170 opt.sensor M5x0,5/45 lang,

IPF ELECTRONIC OT050170 opt.sensor M5x0,5/45 lang,

Diffuse-Reflection Sensor; M5 X 0.5; 45Long; Sn-50; 10-30VDC; 1 X PNP No; 100MA; Connector M8 3Pin; IP67; Va Glass; 2KHZ; Infrared Light; Point; Including 2X Nut; 2X Toothed Washer

Part #

OT050170 opt.sensor M5x0,5/45 lang,

BDI #

17031504

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
IPF ELECTRONIC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
41111900
Noun
Sensor
Keyword String
Sensor
Product Detail
Diffuse-Reflection Sensor
Product Specification
Diffuse-Reflection Sensor; M5 X 0.5; 45Long; Sn-50; 10-30VDC; 1 X PNP No; 100MA; Connector M8 3Pin; IP67; Va Glass; 2KHZ; Infrared Light; Point; Including 2X Nut; 2X Toothed Washer
Long Description
Diffuse-Reflection Sensor; M5 X 0.5; 45Long; Sn-50; 10-30VDC; 1 X PNP No; 100MA; Connector M8 3Pin; IP67; Va Glass; 2KHZ; Infrared Light; Point; Including 2X Nut; 2X Toothed Washer