Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XCKN2118P20

XCKN2118P20

XCKN2118P20 LIMIT SWITCH ; ES XC STANDARD XCKN, POR

Limit Switch; 2 Pole; Rotary Head; Zinc Alloy Body Material; 1NC 1NO Contacts type and Composition; Snap Action Contact; IP65 IP Rating; Thermoplastic Roller Lever; Screw-clamp Terminal

Part #

XCKN2118P20

BDI #

25188865

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
39122213
EAN
3389110214307
Noun
Switch
Keyword String
Limit
Weight / LBS
0.38581
Product Detail
Limit Switch
Product Specification
2 Pole; Rotary Head; Zinc Alloy Body Material; 1NC 1NO Contacts type and Composition; Snap Action Contact; IP65 IP Rating; Thermoplastic Roller Lever; Screw-clamp Terminal
Long Description
Limit Switch; 2 Pole; Rotary Head; Zinc Alloy Body Material; 1NC 1NO Contacts type and Composition; Snap Action Contact; IP65 IP Rating; Thermoplastic Roller Lever; Screw-clamp Terminal