Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZSE20-N-C4H-L

ZSE20-N-C4H-L

SMC ZSE20-N-C4H-L ; 气动元件/压力开关

Digital Pressure Switch; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 1 Output; Unit Selection Function; 6MM Straight One Touch Fitting Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes

Part #

SMC ZSE20-N-C4H-L

BDI #

25138636

PRICE
¥306.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122210
Noun
Switch
Keyword String
Pressure
Product Detail
Digital Pressure Switch
Product Specification
3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 1 Output; Unit Selection Function; 6MM Straight One Touch Fitting Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Long Description
Digital Pressure Switch; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 1 Output; Unit Selection Function; 6MM Straight One Touch Fitting Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes