Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7000-88011-2110500

7000-88011-2110500

MURR ELEKTRONIK 7000-88011-2110500

Cord; 50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; Female Straight; 4 Pole; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Gray Color; 5M Length

Part #

7000-88011-2110500

BDI #

25198103

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MURR ELEKTRONIK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
26121636
Noun
Cord
Weight / LBS
0.37699
Product Detail
Cord
Product Specification
50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; Female Straight; 4 Pole; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Gray Color; 5M Length
Long Description
Cord; 50VAC/60VDC Voltage; 1.5KV Rated Surge Voltage; Male Straight; Female Straight; 4 Pole; M8 X 1MM Screw Thread Port; 0 Degree A-cod; PUR Material; PUR Jacket; Gray Color; 5M Length